DESCRIPTION

  • Fits Blanco Silgranit® II Performa™ super single bowl sinks

Blanco America Performa™ 18-1/8 in. Cutting Board

B222591

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Blanco America 440064 Sink
CARB OTC LEED Compliant
No
Collection
Performa™
Color Finish
Wood
Dishwasher Safe
No
GSA Approved
No
IAPMO Listed
No
Length
18-1/8 in
Material
Walnut Wood
Width
12-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$207.69
EACH
  • QUANTITY