DESCRIPTION

  • Bowl depth: 8"
  • Center drain location
  • Fireclay
  • Limited lifetime warranty
  • Template provided
  • White Matte

Blanco America Cerana™ 18 7/8 x 18 7/8 x 7 in. Single Bowl Drop-In Bar Sink No Hole

B518542

Color Finish

 

SPECIFICATIONS

Collection
Cerana™
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Drop-in
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
18-7/8 in x 18-7/8 in x 7 in

Starting at
Call for Pricing
  • QUANTITY