DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl size: 14 3/16" x 18 1/2" x 8"
  • Limited lifetime warranty
  • No faucet drilling
  • Satin polished finish

Blanco America Supreme™ 18 ga 1-Bowl Undermount Kitchen Sink

B440237

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
14-3/16 in x 18-1/2 in x 8 in
Collection
Supreme™
Color Finish
Polished Satin
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
16-5/32 in x 20-15/32 in x 8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$396.31
EACH
  • QUANTITY