18 x 12-3/4 in. Cutting Board Red Alder Wood

You last purchased this on
 
BLANCO

Diamond™ 18 x 12-3/4 in. Cutting Board Red Alder Wood

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Diamond™ 18 x 12-3/4 in. Cutting Board Red Alder Wood

  • Fast #
  • Part #B440228
  • Item #2227627
  • Manufacturer Part #440228
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Wood Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Custom-designed to fit all DIAMOND 60/40 sinks - drop-in installation only
  • Produced from Red Alder wood
  • Measures 12.75" L X 18.5" W
  • Perfectly sits inside the sink’s ledge, so you can comfortably wash, dry, peel, and chop at countertop height
  • Features non-slip protective feet for countertop use
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
Yes
Collection:
Diamond™
Color Finish Category:
Browns
Color Finish Name:
Wood
Depth:
1-1/2 in
Dishwasher Safe:
No
EcoLogo Certified:
No
FSC Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
1-1/2 in
Length:
12-3/4 in
Material:
Red Alder Wood
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
21 in x 14 in x 2 in
Product Type:
Cutting Board
Shape:
Rectangular
Size:
12-3/4 in 18 in
Style:
Modern;Contemporary
UL Listed:
No
Weight:
3.7 lb
Width:
18-1/2 in