DESCRIPTION

  • Fits Blanco Silgranit® II Performa™ Cascade super single bowl sink
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Performa™ 19-11/16 x 14 13/16 in. Stainless Steel Sink Grid

B222472

Length:

19-11/16 in

SPECIFICATIONS

Collection
Performa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
19-11/16 in
Material
Stainless Steel
Width
14-13/16 in

Starting at
$117.39
EACH
  • QUANTITY