DESCRIPTION

  • Fits the Silgranit II BlancoDiamond 1 1/2 bowl sinks
  • Red alder wood construction
  • Rubber feet

Blanco America Diamond™ 19-3/4 x 12 in. Cutting Board with Rubber Feet

B440227

Material:

SPECIFICATIONS

Collection
Diamond™
Color Finish
Wood
Length
19-3/4 in
Material
Red Alder Wood
Width
12 in

Starting at
$126.42
EACH
  • QUANTITY