DESCRIPTION

  • Ceramic disc cartridge
  • Flow Rate: 2.2 GPM
  • Lever handle
  • Limited lifetime warranty
  • Single hole installation
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 7 3/4"
  • Spout reach: 7"

Blanco America Meridian™ 2.2 GPM 1-Handle Bar Faucet

B44095

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Meridian™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
7-3/4 in
Spout Reach
7 in
Spout Type
High Arc
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY