DESCRIPTION

  • Ceramic disc cartridge
  • Flow Rate: 2.2 GPM
  • Lever handle
  • Limited Lifetime warranty
  • Solid brass construction, exposed pop-up drain without overflow

Blanco America Grace™ 2.2 gpm 2-Handle Wall Mount Pot Filler

B44117

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Grace™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Reach
18-5/8 in
Trim Only
No

Starting at
$683.55
EACH
  • QUANTITY