DESCRIPTION

  • Ceramic disk cartridge
  • Cold water only, non-mixing valve
  • Dual quarter-turn shut-off valves
  • Limited Lifetime warranty
  • Limited lifetime warranty

Blanco America Cantata™ 2.2 gpm Double Lever Handle Wall Mount Pot Filler

B441194

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2011
Collection
Cantata™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Length
21-3/4 in
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Trim Only
No

Starting at
$661.5
EACH
  • QUANTITY

DOCUMENTS