DESCRIPTION

  • Advanced surface technologies ensure that it will be non-porous, easy to clean and extremely hygienic
  • Color all the way through
  • Heat resistant up to 536° F
  • Premier finishing process will resist staining, chipping, and scratching through every day use
  • Sink deck allows for both drop-in and undermount installation

Blanco America 1-Hole 2-Bowl Double Basin Rectangular Kitchen Sink

B44600

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
15 3/4 in x 18 1/2 in x 9 in
Color Finish
Anthracite
Color Finish Category
Blacks
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
IAPMO Listed
Yes
Installation Type
Drop-In
Material
Granite
Number Of Bowls
2
Overall Sink Size
33 in x 22 in x 9 3/4 in
Right Bowl Size
12 1/2 in x 16 1/4 in x 7 7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY