DESCRIPTION

  • 18/8 chrome-nickel content
  • 20 gauge, 304 series stainless steel
  • Left and right bowl sizes: 14" x 16" x 7 1/4"
  • Limited lifetime warranty
  • No faucet drilling
  • Satin polished finish

Blanco America Spex™ 2-Bowl Equal Kitchen Sink

B440316

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3-00
Bowl Size Single Or Left
14 in x 16 in x 7-1/4 in
CARB OTC LEED Compliant
No
Collection
Spex™
Color Finish
Satin
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
31-1/8 in x 18 in x 7-1/4 in
Right Bowl Size
14 in x 16 in x 7-1/4 in
Shape
Rectangular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY