DESCRIPTION

Blanco America Diamond™ 2-Bowl Granite Undermount Kitchen Sink

B441606

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
12-1/2 in x 17 in x 9-1/2 in
Collection
Diamond™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Opening
3-1/2 in
IAPMO Listed
Yes
Installation Type
Undermount
Material
Granite
Number Of Bowls
2
Overall Sink Size
32 in x 20-7/8 in x 9-1/2 in
Right Bowl Size
16-1/2 in x 20-7/8 in x 9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$565.28
EACH
  • QUANTITY