DESCRIPTION
- 80% solid granite
- Heat resistant up to 536° F
- Left bowl depth: 9 1/2"
- Right bowl depth: 9 1/2"
- Side drainer board features 3/4" drop
- Template provided
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI Z124.6-97
- ASME Specifications
- ASME A112.19.3-00
- Bowl Size Single Or Left
- 13 in x 16-4/5 in x 9-1/2 in
- CARB OTC LEED Compliant
- No
- Collection
- Precis™
- Color Finish
- Biscuit
- Color Finish Category
- Neutrals
- Depth
- 9-1/2 in
- Drain Location
- Rear Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- No Hole
- GSA Approved
- No
- IAPMO Listed
- Yes
- Installation Type
- Undermount
- Material
- Composite
- Material Type
- Silgranit® II
- Number Of Bowls
- 2
- Overall Sink Size
- 48 in x 20 in
- Right Bowl Size
- 13 in x 16-4/5 in x 9-1/2 in
- Shape
- Rectangular
- Sink Size Range
- Greater than 35 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday