DESCRIPTION

  • Drainer Board slopes 1/4” right to left
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Product in lifestyle image shown in anthracite color
  • Required outside cabinet of 54”
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Template provided with approximate 1/8'' reveal
  • Undermount clips not included
  • Unsurpassed cleanability backed by industry leading 7 patents

Blanco America Precis™ 2-Bowl Kitchen Sink with Drainer

B441293

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
17 in x 16-4/5 in x 9-1/2 in
CARB OTC LEED Compliant
No
Collection
Precis™
Color Finish
Biscotti
Color Finish Category
Neutrals
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
2
Overall Sink Size
48 in x 20 in
Right Bowl Size
13 in x 16-4/5 in x 9-1/2 in
Shape
Rectangular
Sink Size Range
Greater than 35 in

Starting at
$1524.25
EACH
  • QUANTITY

DOCUMENTS