DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 chrome-nickel content
  • Limited lifetime warranty

Blanco America Precision™ 2-Bowl Medium Undercounter Kitchen Sink

B516211

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
13 in x 16 in x 10 in
Collection
Precision™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
29 in x 18 in x 10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1040.85
EACH
  • QUANTITY