DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 chrome-nickel content
  • Limited lifetime warranty

Blanco America Precision™ 2-Bowl Stainless Steel Large Undermount Kitchen Sink

B516212

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
17 in x 16 in x 10 in
Collection
Precision™
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
37 in x 18 in
Sink Size Range
Greater than 35 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1454.57
EACH
  • QUANTITY