DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Left bowl size: 17 23/32" x 18 1/2" x 8"
  • Limited lifetime warranty
  • No faucet drilling
  • Right bowl size: 10 7/16" x 15 3/4" x 6 3/4"

Blanco America Wave Plus™ 2-Bowl Stainless Steel Undermount Kitchen Sink

B440169

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
17-23/32 in x 18-1/2 in x 8 in
Collection
Wave Plus™
Color Finish
Polished Satin
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
31-1/2 in x 20-7/8 in x 8 in
Right Bowl Size
10-7/16 in x 15-3/4 in x 6-3/4 in

Starting at
Call for Pricing
  • QUANTITY