DESCRIPTION

  • Drain not included
  • Limited lifetime warranty
  • Rear drain placement
  • Required outside cabinet of 36”
  • Sound deadening pads
  • SteelArt™ design handcrafted from a single sheet of stainless steel
  • Stylish drain grooves for improved functionality
  • Template and undermount clips included

Blanco America Precision™ 2-Bowl Stainless Steel Undermount Kitchen Sink with Drain

B516220

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
14-1/2 in x 16 in x 10 in
Collection
Precision™
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
32 in x 18 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY