DESCRIPTION

Blanco America Precision™ 2-Bowl Undercounter Kitchen Sink

B441479

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
17 in x 18 in x 9-1/2 in
Collection
Precision™
Color Finish
Cinder
Color Finish Category
Greys
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
2
Overall Sink Size
33 in x 18 in
Right Bowl Size
13 in x 16 in x 9-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$600.12
EACH
  • QUANTITY