DESCRIPTION

Blanco America Quatrus™ 2-Bowl Undermount Kitchen Sink

B519550

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3-00
Bowl Size Single Or Left
17 in x 16 in x 9 in
CARB OTC LEED Compliant
No
Collection
Quatrus™
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
33 in x 18 in
Right Bowl Size
13 in x 16 in x 9 in
Sink Size Range
31 in - 35 in

Starting at
$866.65
EACH
  • QUANTITY