DESCRIPTION

Blanco America Diamond™ 2-Bowl Undermount Kitchen Sink with Low-Divide

B441591

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
16-1/2 in x 18-5/8 in x 9-1/2 in
Collection
Diamond™
Color Finish
Cinder
Drain Opening
3-1/2 in
Installation Type
Undermount
Material
Granite
Number Of Bowls
2
Overall Sink Size
32 in x 20-7/8 in x 9-1/2 in
Right Bowl Size
12-1/2 in x 17 in x 9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$565.28
EACH
  • QUANTITY