DESCRIPTION

  • Fits the Silgranit II BlancoDiamond single bowl single sinks
  • Red alder wood construction
  • With rubber feet

Blanco America Diamond™ 20-3/8 x 11-3/8 in. Cutting Board

B440231

Material:

Red Alder Wood

SPECIFICATIONS

Collection
Diamond™
Color Finish
Wood
Length
20-3/8 in
Material
Red Alder Wood
Width
11-3/8 in

Starting at
$129.13
EACH
  • QUANTITY