DESCRIPTION

  • Fits Blanco Silgranit® II Spex™ sink models 440322, 440320, 440314 and 440312
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Performa™ 20-7/16 x 15 17/32 in. Stainless Steel Sink Grid

B221033

Length:

20-7/16 in

SPECIFICATIONS

Collection
Performa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
20-7/16 in
Material
Stainless Steel
Width
15-17/32 in

Starting at
$113.78
EACH
  • QUANTITY