DESCRIPTION

  • Fits BlancoStellar medium single sinks
  • Limited one year warranty
  • Stainless steel with protective bumpers and feet

Blanco America Stellar™ 22-1/2 x 15-1/2 in. Stainless Steel Sink Grid

B515299

Length:

22-1/2 in

SPECIFICATIONS

Collection
Stellar™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
22-1/2 in
Material
Stainless Steel
Width
15-1/2 in

Starting at
$118.3
EACH
  • QUANTITY