DESCRIPTION

  • Fits Blanco Silgranit® II Precision™ and Precision™ 10 sink models 515822 and 515819
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Wave™ 22-7/16 x 15-7/16 in. Stainless Steel Sink Grid

B223191

Length:

22-7/16 in

SPECIFICATIONS

Collection
Wave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
22-7/16 in
Material
Stainless Steel
Width
15-7/16 in

Starting at
$117.39
EACH
  • QUANTITY