DESCRIPTION

  • Fits Blanco Stellar™ super single sinks
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Stellar™ 24-3/4 x 12-1/4 in. Stainless Steel Sink Grid

B515301

Length:

24-3/4 in

SPECIFICATIONS

Collection
Stellar™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
24-3/4 in
Material
Stainless Steel
Width
14-1/2 in

Starting at
$115.59
EACH
  • QUANTITY