DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 chrome-nickel content
  • Left bowl size: 13 1/2" x 15 3/4" x 8"
  • Limited lifetime warranty
  • No faucet drilling
  • Right bowl size: 10 1/2" x 15 3/4" x 6 1/2"

Blanco America Niagara™ 28 in. Undermount 1 & 1/2 Double Bowl Sink

B440161

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
13-1/2 in x 15-3/4 in x 8 in
Collection
Niagara™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
27-1/2 in x 15-3/4 in
Right Bowl Size
10-1/2 in x 15-3/4 in x 6-1/2 in
Sink Size Range
26 in - 30 in

Starting at
$675.03
EACH
  • QUANTITY