DESCRIPTION

  • Fits Blanco Silgranit® II Diamond™ super single bowl sinks
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Performa™ 28 x 14-1/4 in. Stainless Steel Sink Grid

B221010

Length:

28 in

SPECIFICATIONS

Collection
Performa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
28 in
Material
Stainless Steel
Width
14-1/4 in

Starting at
$138.16
EACH
  • QUANTITY