29-3/4 x 16 in. Sink Grid in Stainless Steel
29-3/4 x 16 in. Sink Grid in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid construction ensures durability
- Custom design to protect sink finish from dishes and utensils
- Protective bumpers and feet
- Limited 1 year warranty
Specifications
- Brand Model Compatibility:
- Blanco Cerana™ B441695, B441699
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 29-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 16-1/8 in x 29-3/4 in
- Width:
- 16 in