DESCRIPTION

  • Fits 3 1/2 in drain opening
  • For decorative bar sinks
  • Stainless steel

Blanco America Deluxe 3-1/2 in. Steel Strainer

B440029

Color Finish

 

SPECIFICATIONS

Collection
Deluxe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Stainless Steel
Strainer Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$58.7
EACH
  • QUANTITY