Stainless Steel Flange in Concrete Grey
Stainless Steel Flange in Concrete Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fit standard 3.5" drain openings
- Designed to work perfectly with most Insinkerator garbage disposals
- Color-coordinated to match BLANCO SILGRANIT kitchen sinks
- Made in United States
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- InSinkErator® Garbage Disposals
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Concrete Grey
- Diameter:
- 4-1/2 in
- EcoLogo Certified:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Disposal Flange
- Shape:
- Round
- Size:
- 3-1/2 in x 3-1/2 in
- Style:
- Modern;Contemporary
- UL Listed:
- No