DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl depth: 12"
  • Brushed satin finish
  • Limited lifetime warranty

Blanco America Essential™ 3-Hole Laundry Sink

B441400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
22 in x 16-1/2 in x 12 in
Collection
Essential™
Color Finish
Polished Satin
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
Installation Type
Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
25 in x 22 in x 12 in

Starting at
$631.48
EACH
  • QUANTITY