DESCRIPTION

  • Comes with lid to hold water in sink (not pictured)
  • Fits 3 1/2" inside diameter only
  • Holds water with cover (not pictured)

Blanco America 3-in-1 Basket Strainer

B441231

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Strainer Size
3 in

Starting at
$83.08
EACH
  • QUANTITY