DESCRIPTION

  • Comes with lid to hold water in sink (not pictured)
  • Designed to work with Insinkerator Disposals
  • Fits 3 1/2" drain opening
  • Holds water with cover (not pictured)

Blanco America 3-in-1 Disposal Flange

B441232

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
16-3/4 in
Material
Red Alder Wood
Strainer Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$81.27
EACH
  • QUANTITY