DESCRIPTION

Blanco America 30 in. 2-Bowl Kitchen Sink

B231074

Material:

SPECIFICATIONS

Height
17 in
Length
30 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$95.45
EACH
  • QUANTITY