DESCRIPTION

  • Fits Blanco Precision and Precision 10 small bowl sinks
  • Limited one year warranty
  • Stainless steel with protective bumpers and feet

Blanco America Wave™ 8-4/9 in. x 17-7/16 in. Stainless Steel Sink Grid

B221022

Length:

8-7/16 in

SPECIFICATIONS

Collection
Wave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
8-7/16 in
Material
Stainless Steel
Width
17-7/16 in

Starting at
$117.39
EACH
  • QUANTITY