DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Limited lifetime warranty
  • Satin polished finish
  • Template provided

Blanco America Performa™ 9 in. 2-Bowl Stainless Steel Undermount Kitchen Sink

B441002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
15 in x 18-1/2 in x 10 in
Collection
Performa™
Color Finish
Polished Satin
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
20 in x 33-1/10 in x 10 in
Right Bowl Size
15 in x 15-1/2 in x 9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1001.65
EACH
  • QUANTITY