DESCRIPTION

Blanco America Contemporary ADA Single Bowl Under-Mount Sink

B441529

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.6-97
ASME Specifications
ASME 112.19.3-00
Collection
Contemporary
Color Finish
Polished Satin
Drain Opening
3-1/2 in
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
28 in x 18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$452.92
EACH
  • QUANTITY