DESCRIPTION

  • 2 1/8" H x 2 1/4" L
  • Product shown in Anthracite
  • Solid brass construction, exposed pop-up drain without overflow

Blanco America Deluxe Air Gap

B44131

Color Finish

 

SPECIFICATIONS

Collection
Deluxe
Color Finish
Cafe Brown
Color Finish Category
Browns
Height
2-1/8 in
Length
2-1/4 in
Material
Brass

Starting at
$48.77
EACH
  • QUANTITY