Alta™ 1-Hole Bar Faucet with Single Lever Handle in Satin Nickel

Part #B440687  |  Item #3268178  |  Manufacturer Part #440687

Color/Finish: Satin Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 6"
  • Spout reach: 3 1/2"
  • Single hole installation
  • Flow Rate: 2.2 GPM
  • Lever handle
  • Cold water only
  • Ceramic disc cartridge
  • Solid brass construction, exposed pop-up drain without overflow
  • Limited lifetime warranty

Lead Law Compliant

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: Not for Sale in CA

Collection: Alta™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Flow Rate: 2.2 gpm

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 6 in

Spout Reach: 3-1/2 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: No