Blanco America

Alta™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

Part #B441493  |  Manufacturer Part #441493

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass body
  • Ceramic disk cartridge
  • Extendable dual pull-out spray
  • 2.2 GPM flow rate
  • Installation in a 1-3/8” hole
  • Color coded hot and cold supply lines
  • 130 degree spout swivel
  • 1-3/4” maximum deck thickness

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2011

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Alta™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 8-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 8-1/2 in

IAPMO Listed: No

Kitchen Faucet Type: Pull Out, Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 6 in

Spout Reach: 8 in

Spout Swivel: 130°

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No

Weight: 6

Width: 8 in