Blanco America

Alta™ 2.2 gpm Single Lever Handle Bar Faucet in Polished Chrome

Part #B440688  |  Manufacturer Part #440688

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cold water only
  • Solid construction
  • Extra long supply lines
  • Maximum deck thickness of 2 3/8"
  • Limited lifetime warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2011

Application: Residential

Automatic Shut-Off: No

CEC Compliant: Not for Sale in CA

Cartridge Type: Ceramic Disc

Collection: Alta™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 8-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Type: Lever

Height: 8-1/2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 6 in

Spout Reach: 3-1/2 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: No

Width: 3-1/2 in