DESCRIPTION

  • Solid brass body
  • Ceramic disk cartridge
  • Extendable dual pull-out spray
  • 2.2 GPM flow rate
  • Installation in a 1-3/8” hole
  • Color coded hot and cold supply lines
  • 130 degree spout swivel
  • 1-3/4” maximum deck thickness

Blanco America Alta™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

B441488

Manufacturer Part #: 441488

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Alta™
Faucet Height
8-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
8-1/2 in
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number Of Pieces
1 Piece
Number of Handles
Single Handle
Number of Holes
1 Hole
Origin
Global
Side Spray
No
Spout Reach
8 in
Spout Swivel
120°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Weight
6
Width
8 in

Print