1-Hole Compact Pull-Out Kitchen Faucet with Single Lever Handle and Dual Spray in Polished Chrome

You last purchased this on
 
BLANCO

Alta™ 1-Hole Compact Pull-Out Kitchen Faucet with Single Lever Handle and Dual Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Alta™ 1-Hole Compact Pull-Out Kitchen Faucet with Single Lever Handle and Dual Spray in Polished Chrome

  • Fast #
  • Part #B441493
  • Item #4489613
  • Manufacturer Part #441493
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disk cartridge
  • Extendable dual pull-out spray
  • Solid brass body
  • 1-3/4” maximum deck thickness
  • Color coded hot and cold supply lines
  • 130 degree spout swivel
  • Installation in a 1-3/8” hole
  • 2.2 GPM flow rate
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2011
Application:
Residential
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Alta™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
Faucet Connection:
UNEF
Faucet Connection Size:
9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Side Spray:
No
Spout Height:
6 in
Spout Reach:
8 in
Spout Swivel:
120°
Spout Type:
Low arc
Trim Only:
No
WaterSense Labeled:
No
Weight:
6 lb