Soap Dispenser Anthracite
Alta™ Soap Dispenser Anthracite
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Limited one year warranty
- Fits all faucet holes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Alta™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Anthracite
- Drain Included:
- No
- Height:
- 3-3/4 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Spout Reach:
- 4-1/2 in
- Weight:
- 2 lb
- Width:
- 10 in