4-3/8 in. 12 oz Kitchen Soap Dispenser in Stainless Steel with Metallic Grey
Artona™ 4-3/8 in. 12 oz Kitchen Soap Dispenser in Stainless Steel with Metallic Grey
Frequently Purchased Together
Product Details
- Made of durable, solid brass for long-lasting performance
- Suitable for either hand lotion, liquid dish or hand soap
- Refillable from abovethe counter and holds approximately 11.83 Fl oz. (350 ml) of liquid soap or lotion
- Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors
- BLANCO premium finishes resist tarnishing and corrosion
- Easily installs into standard 1-3/8” drilled hole in minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 442034
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 11-5/6 oz
- Collection:
- Artona™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PVD Steel/Metallic Grey
- Depth:
- 4-1/5 in
- Drain Included:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 4-1/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 4-1/4 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Soap Dispenser
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 4-1/4 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 4-1/4 in
- cUPC Certified:
- No