Single Handle Pull Down Kitchen Faucet in Polished Chrome

You last purchased this on
 
BLANCO

Artona™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Artona™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #B442038
  • Item #7062905
  • Manufacturer Part #442038
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range of motion
  • Powerful pull-down, integrated dual spray function
  • Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors
  • All mounting hardware included for easy installation
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
442048
Built-in Stops:
No
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Artona™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
15-3/4 in
FSC Certified:
No
Faucet Connection:
Compression
Faucet Height:
15-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
15-3/4 in
Hose Length:
39 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
8-5/8 in
Material:
Brass
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
8-5/8 in
Spout Swivel:
180°
Spout Type:
Pull Down
Style:
Transitional
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
6.15 lb
Width:
4-1/2 in
cUPC Certified:
Yes