Single Handle Pull Down Kitchen Faucet in Stainless Steel/Biscuit
Artona™ Single Handle Pull Down Kitchen Faucet in Stainless Steel/Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of durable, solid brass for long-lasting performance
- 180° spout swivel provides extended range of motion
- Powerful pull-down, integrated dual spray function
- Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors
- All mounting hardware included for easy installation
- 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 403800
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Artona™
- Color Finish Category:
- Whites
- Color Finish Name:
- PVD Steel/Biscuit
- Deck Plate Included:
- No
- Depth:
- 15-3/4 in
- FSC Certified:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 15-3/4 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-5/8 in
- Material:
- Brass
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 10-1/4 in
- Spout Reach:
- 8-5/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Pull Down
- Style:
- Transitional
- Supply Lines Included:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.15 lb
- Width:
- 4-1/2 in
- cUPC Certified:
- Yes