DESCRIPTION

  • Designed to withstand extreme conditions, this sink combines the best of beauty and performance
  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 36"
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Versatile dual deck design, clips not included

Blanco America Diamond™ Bar Sink

B44019

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
30 in x 16-1/2 in x 9-1/2 in
Collection
Diamond™
Color Finish
Anthracite
Color Finish Category
Blacks
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Composite
Material Type
Granite
Number Of Bowls
1
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

Starting at
$518.25
EACH
  • QUANTITY