DESCRIPTION

  • Allows water to flow beneath when installed
  • Fits in a 3 1/2 in drain

Blanco America Capflow Drain Cover

B517666

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
3-1/2 in
Length
3-1/2 in
Material
Stainless Steel
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.97
EACH
  • QUANTITY